Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ SPC™ UXT™ Xtra Tough Heavy-Weight Pad
The ultimate “wipe down” sorbent
Supplier: Brady™ UXT200
Description
This high performance, all-purpose sorbent is made to handle virtually any liquid (water, petroleum and chemical based). Its spunbond coverstock on both sides offers maximum durability and very low linting.
- Handles virtually any liquid—water, petroleum and chemical-based
- Three-ply construction; double-sided spunbound coverstock for maximum durability and low-linting
- Extra-tough for industrial maintenance and hazmat applications
- Abrasion resistant and non-abrasive performance—perfect for wipe-down applications
- Extra strength allows wringing and re-using of sorbents
- Perforated so you use only what you need
- Color: Gray
- L x W: 19 × 15 in. (48.3 × 38.1cm)
- Sorbing capacity: 19 gal. (71.9L)
Specifications
White | |
119.24 L | |
Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds | |
Lightweight | |
19 in. | |
15 in. |
31.5 gal. | |
UXT Xtra Tough Universal Sorbent Pad | |
3-ply | |
19 x 15 in. (48.2 x 38 cm) | |
48.2 cm | |
38 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction