Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ UXT™ Xtra Tough Heavy-Weight Pad

Catalog No. p-3575202 Shop All Brady Corporation Products
Click to view available options
Capacity (English):
31.5 gal.
Dimensions (L x W):
19 x 15 in.

The ultimate 'wipe down' sorbent

This high performance, all-purpose sorbent is made to handle virtually any liquid (water, petroleum and chemical based). Its spunbond coverstock on both sides offers maximum durability and very low linting.

  • Handles virtually any liquid—water, petroleum and chemical-based
  • Three-ply construction; double-sided spunbound coverstock for maximum durability and low-linting
  • Extra-tough for industrial maintenance and hazmat applications
  • Abrasion resistant and non-abrasive performance—perfect for wipe-down applications
  • Extra strength allows wringing and re-using of sorbents
  • Perforated so you use only what you need
  • Color: Gray
  • L x W: 19 x 15 in. (48.3 x 38.1cm)
  • Sorbing capacity: 19 gal. (71.9L)
  • Specifications

    Color White
    Capacity (English) 31.5 gal.
    Capacity (Metric) 119.24 L
    Material Polypropylene
    Type UXT Xtra Tough Universal Sorbent Pad
    For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds
    Thickness 3-ply
    Weight Capacity Lightweight
    Dimensions (L x W) 19 x 15 in.
    Length (English) 19 in.
    Length (Metric) 48.2 cm
    Width (English) 15 in.
    Width (Metric) 38 cm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.