SPC™ UXT™ Xtra Tough Heavy-Weight Pad Get IT Item

The ultimate "wipe down" sorbent

Manufacturer: Sorbent Products Co Inc UXT100

 View more versions of this product

Catalog No. 18-999-2185

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 19 gal.
    Length (Metric) 48.2cm
    Product Type Uxt™ Xtra Tough Universal Sorbent Pad
    For Use With (Application) Overspray leaks and drips, workstations, heavy clean up and wipe up , drums - liquid storage, outfalls and discharge ponds
    Material Spunbond Fabric
    Width (English) 15 in.
    Capacity 19 gal., 71.9L
    Dimensions (L x W) 19 x 15 in. (48.2 x 38cm)
    Capacity (Metric) 71.9L
    Length (English) 19 in.
    Weight Capacity Heavy
    Thickness 3 ply
    Width (Metric) 38cm
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit