Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Speakman™ Safe-T-Zone™ Floor-Mounted Shower and Eye/Face Washes

Floor-mounted emergency deluge showers

Manufacturer:  Speakman™ SE603

 View more versions of this product

Catalog No. 19-819-522


Add to cart

Description

Description

  • Yellow plastic cycolac shower head id 20cm (8 in.) dia.
  • Internal 20gpm regulator
  • Includes emergency wall sign

Model SE-601 (19058403)

  • Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
  • SE-400 eye/face wash
  • Impeller action deluge showerhead activated by a pull-chain/ring
  • Self-closing shower
Model SE-603 (19819522)
  • Combination eye/face wash with six aerated sprays and a rectangular bowl
  • SE-400 eye/face wash
  • Impeller action deluge showerhead that is activated by a triangular pull-handle
  • Stay open shower
Model SE-610 (19819525)
  • Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
  • Impeller action deluge showerhead that is activated by a pull chain and ring
  • SE-505 eyewash with stainless steel bowl with hand and foot activation
  • Self-closing shower
  • Chain and ring activated shower
Model SE-695 (19819526)
  • Galvanized steel combination emergency shower and eye/face wash
  • Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
  • SE-490 eye/face wash activated by a paddle handle
Model SE-697 (19819527)
  • Galvanized steel combination emergency shower and eyewash
  • Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
  • SE-580 eyewash activated by a paddle handle

Compliance

Compliant to the ANSI Z385.1 standard

Specifications

Specifications

Combination shower/eye/facewash unit
ANSI Z358.1
Open shower head, Stainless Steel bowl, aerated spray head, high visibility yellow pull rod, IPS Steel piping, yellow Polypropylene shroud, Chrome Plated Brass in-line strainer
1.25 in. NPT female
Stainless Steel push handle and pull rod
3 - 20 gpm
Floor
20 to 30psi
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit