Spectroline™ E-Series Handheld Lamps

A full range of models in this lamp series

Manufacturer: Spectronics CorporationSupplier Diversity Partner EF180

 View more versions of this product

Catalog No. 11-992-121

  Check Availability
Add to Cart

    Specifications

    Product Type Handheld UV Lamp
    For Use With (Equipment) RUVIS
    Height (English) 2.5 in.
    Includes One 8w germicidal shortwave tube
    Length (English) 13.25 in.
    Length (Metric) 336.55mm
    Width (English) 3.25 in.
    Wavelength 254nm
    Width (Metric) 82.55mm
    Quantity Each
    Dimensions (L x W x H) 13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5mm)
    Electrical Requirements 120V 60Hz
    Case Material Silver Anodized Aluminum Housing
    Voltage 120V
    Height (Metric) 63.5mm
    Hertz 60Hz
    Lighting Intensity 1930μw/cm2

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit