Spectroline™ E-Series Handheld Lamps

A full range of models in this lamp series

Manufacturer: Spectronics CorporationSupplier Diversity Partner ENB260C

 View more versions of this product

Catalog No. 11-992-127

  Check Availability
Add to Cart

    Specifications

    Product Type Handheld UV Lamp
    Voltage 120V
    Height (English) 2.5 in.
    Hertz 60Hz
    Length (Metric) 260.35mm
    Width (English) 3.25 in.
    Width (Metric) 82.55mm
    Wavelength Range 365 to 312nm
    Quantity Each
    Dimensions (L x W x H) 10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5mm)
    Electrical Requirements 120V 60Hz
    Height (Metric) 63.5mm
    Includes One 6w longwave tube, one 6w medium wave tube with longlife filter assembly
    Lighting Intensity 350/330μw/cm2
    Length (English) 10.25 in.
    Case Material Silver Anodized Aluminum Housing

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit