Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ High-Intensity Longwave UV Lamps: SB-100P

Precision-engineered lamps ideal for inspection applications.

Manufacturer:  Spectroline™ SB100P

Catalog No. 11-992-135

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Two 8 ft. long (2.4m) cords

Description

Description

  • Ergonomically designed for easy handling
  • Impact-resistant polymer housing
  • Bulbs have a rated life of 5000 hours; unique Bulbsaver™ feature protects and extends bulb life
  • UV-absorbing spectacles included with lamp

  • Comes with a 100w spot
  • Lamp head easily lifts from the handle of the transformer base for comfortable, handheld use
  • For bench use, lamp can be conveniently rotated 360° when mounted on base handle

†Relative intensity at 15 in. (38cm)

Order Info

For 115V 50/60Hz

Certifications

UL listed

Specifications

Specifications

Each
150w
4800
115V
60Hz
UV lamp
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit