Spectroline™ Microprocessor-Controlled UV Crosslinkers

Produce publication-quality results every time

Manufacturer: Spectronics CorporationSupplier Diversity Partner XLE1000

 View more versions of this product

Catalog No. 11-982-20

  Check Availability
Add to Cart

    Specifications

    Height (English) 10.5 in.
    Includes Five 8w, 254nm uv tubes
    Depth (English) 9 in.
    Depth (Metric) Interior Chamber 19.1cm
    Electrical Requirements 120V 60Hz
    For Use With (Application) Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts
    Height (English) Interior Chamber 7 in.
    Height (Metric) 26.7cm
    Height (Metric) Interior Chamber 17.8cm
    Material Metal
    Model XLE-1000
    Wavelength 254nm
    Weight (English) 17.5 lb.
    Weight (Metric) 7.9kg
    Width (English) Interior chamber 13.5 in.
    Display LED
    Hertz 60Hz
    Voltage 120V
    Depth (English) Interior Chamber 7.5 in.
    Depth (Metric) 22.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit