Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Select™ Series UV Transilluminators

Economically priced transilluminators with high-clarity fluorescent response, sensitivity to 1 to 2ng, 312nm wavelength, variable filter areas and Outstanding irradiance uniformity.

Manufacturer:  Spectroline™ TI312E

 View more versions of this product

Catalog No. 11-993-16


Add to cart

Includes: Include hinged UV-blocking cover, diffusing screen, six 8w UV tubes and ON/OFF switch

Description

Description

Economically priced transilluminators with high-clarity fluorescent response
·    Sensitivity down to 1 to 2ng
·    312nm wavelength with variable filter areas
·    Outstanding irradiance uniformity
·    Reveal even trace amounts of DNA
·    Easy-to-clean stainless-steel filter frame for reduced gel damage and contamination

Superior performance and safety
·    Removable, polymer-based diffusing screen below filter distributes light, eliminates confusing striations from contoured tubes
·    Clear hinged acrylic-based UV-blocking cover guards against UV exposure, protects filter from damage, fits easily over gels
·    Minimal photodamage: virtually eliminates 254nm transmission, for minimal photobleaching, photonicking, and photodimerization
·    Samples last longer; testing becomes faster and easier.
·    Longlife™ filter inhibits solarization up to 50x longer than conventional UV filters; slow aging extends filter life and provides greater brightness over a longer life span

Order Info

Units measure 13 1/4 x 12 x 3 1/2 in. (34 x 30.5 x 9cm)
Wavelength: 312nm. Average UV intensity level at filter surface: 5,900µW/cm2. Available in 120V 60Hz, 230V 50Hz, and 100V 50/60Hz versions; please specify desired voltage when ordering.

Specifications

Specifications

120V
3.5 in.
12 in.
8.9cm
13.25 in.
UV
8w
312nm
20 x 26cm
120V 60Hz
60Hz
UV Transilluminator
8 x 10 in.
On/off switch, special diffusing screen, hinged UV-blocking cover
9000μw/cm2
6.0
33.7cm
30.48cm
13.25 x 12 x 3.5 in. (33.7 x 30.48 x 8.9cm)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit