Spectroline™ Select™ Series UV Transilluminators

Economically priced transilluminators with high-clarity fluorescent response, sensitivity to 1 to 2ng, 312nm wavelength, variable filter areas and Outstanding irradiance uniformity.

Manufacturer: Spectronics CorporationSupplier Diversity Partner TS312E

 View more versions of this product

Catalog No. 11-993-17

  Check Availability
Add to Cart

    Specifications

    Lighting Type UV
    Width (English) 12 in.
    Length (English) 13.25 in.
    Intensity 9000μw/cm2
    No. of Places 6.0
    Length (Metric) 33.7cm
    Width (Metric) 30.48cm
    Filtration Area (Metric) 15 x 15cm
    Dimensions (L x W x H) 13.25 x 12 x 3.5 in. (33.7 x 30.48 x 8.9cm)
    Electrical Requirements 120V 60Hz
    Voltage 120V
    Product Type UV Transilluminator
    Filtration Area (English) 5.9 x 5.9 in.
    Height (Metric) 8.9cm
    Includes On/off switch, special diffusing screen, hinged UV-blocking cover
    Wattage 8w
    Wavelength 312nm
    Hertz 60Hz
    Height (English) 3.5 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit