Spectroline™ Ultraviolet Transilluminators

Typical peak UV intensity of 9000 to 6000µw/cm2 (6000 to 4500µw/cm2 on dual-light models) produces brilliant fluorescence and high clarity

Manufacturer: Spectronics CorporationSupplier Diversity Partner TVC312R

 View more versions of this product

Catalog No. 11-992-80

  Check Availability
Add to Cart

    Specifications

    Product Type UV Transilluminator
    Width (English) 18.5 in.
    For Use With (Application) Produce brilliant fluorescent responses and highest clarity
    Filtration Area (English) 8 x 8 in.
    Height (Metric) 10.16cm
    Length (English) 19.25 in.
    Intensity 9000μw/cm2
    Lighting Type UV
    No. of Places 6.0
    Wattage 15w
    Length (Metric) 48.8cm
    Wavelength 312nm
    Width (Metric) 34.3cm
    Filtration Area (Metric) 20 x 20cm
    Dimensions (L x W x H) 19.25 x 18.5 x 4 in. (48.8 x 34.3 x 10.16cm)
    Electrical Requirements 115V 60Hz
    Voltage 115V
    Hertz 60Hz
    Height (English) 4 in.

    • Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
    • Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
    • Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches

    • Variable-intensity models provide both the highest intensity and the longest sample preparation time
    • Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time

    Order Info

    Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit