Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectroline™ Ultraviolet Viewing Cabinets: Darkroom
Designed for viewing electrophoresis gels and TLC plates
Specifications
Width (English) | 8.7 in. |
---|---|
Width (Metric) | 22.9cm |
For Use With (Application) | UV viewing |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
05-720-30
|
Spectroline™
CX20/DEL |
Darkroom cabinet with soft rubber curtains | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish
- Removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
- Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera
- Dimensions: 30.5L × 22.9W × 16.5cmH
Certifications
UL listed
Specifications
8.7 in. | |
22.9cm | |
UV viewing |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title