Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Ultraviolet Viewing Cabinets

Designed for viewing electrophoresis gels and TLC plates

Manufacturer:  Spectroline™ CC80

 View more versions of this product

Catalog No. FB-PDS-80


Add to cart

Includes: Built-in 25w white light source with easy-access switches

Description

Description

  • Available with or without 365/254nm UV lamp
  • Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish; removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
  • Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera; snap-on adapters can be ordered through your Fisher Scientific Customer Service Representative or by visiting www.fishersci.com
  • Small Cabinets have space to view two 20 x 20cm gels or plates; can accommodate two double-tube UV lamps
  • Large Cabinets have space for four 20 x 20cm gels or plates; accept two larger lamps
  • Small cabinet housing dimensions: 17 1/2L x 20 1/4W x 9 3/4 in.H (45 x 51 x 25cm)
  • Large cabinet housing dimensions: 19 1/2L x 24 1/4W x 12 3/4 in.H (50 x 62 x 32cm)

Certifications

UL listed

Specifications

Specifications

Ultraviolet Viewing Cabinet Transiiluminator
No
20.25 in.
24.7cm
Medium
9.75 in.
Built-in 25w white light source
51.4cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit