Spectrum Brand Bulk Packaged Batteries

Manufacturer: Rayovac 824 BULK

 View more versions of this product

Catalog No. 19-120-480

  Check Availability
Add to Cart

    Specifications

    Battery Type AAA
    Mounting Type Pressure contact
    Shelf Life 10 Year(s)
    Voltage 1.5V
    Amperage 1187mAH
    Diameter (English) Outer 0.41 in.
    Diameter (Metric) Outer 10.5mm
    Height (English) 1.75 in.
    Height (Metric) 44.5mm
    Type Alkaline Battery

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit