Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum Brands Rayovac™ Industrial 6V Lantern
Professional-grade for the toughest jobs
Manufacturer: Spectrum Brands WHKLN6VBA
Includes: 6V Rayovac heavy-duty battery
Description
Toolbox tough lantern.
- Krypton bulb
- Long range beam
- 45 in. swivel hands free stand
- Comfort grip handle
- Push button switch
- Water resistant – lantern floats
- Spare bulb holder
- Yellow
- Bulb type: K13
- Lumens: 75
- Beam distance: 191m (627 ft.)
- Runtime: 7 hrs.
- Battery size: 6V/D
Warranty and Services
Lifetime warranty
Specifications
Lifetime | |
K13 | |
6V | |
7 hr. | |
Yellow |
41.6 oz. | |
6V Rayovac heavy-duty battery, krypton bulb, 45 in. swivel hands free stand, comfort grip handle, push button switch | |
1.17kg | |
Industrial Lantern | |
75lm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title