Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum Brands Brand Rayovac™ Mine Safety Industrial Flashlight

Professional-grade for the toughest jobs

Manufacturer:  Spectrum Brands IN2MSE

Catalog No. 17-925-4C


Add to cart

Description

Description

  • Shock-resistant, spring mounted bulb with barrier wall
  • Built-in circuit breaker
  • Durable polypropylene construction
  • Protected slide switch
  • Chemical, oil, gas, grease, water and corrosion resistant

  • Impact resistant to 2.1336m (7 ft.)
  • Runs on 2 D batteries
  • Color: Orange

  • Bulb type: PR2
  • Lumens: 8    
  • Beam distance: 25m (82 ft.)
  • Runtime: 22 hours
  • Battery size: D

Compliance

MSHA, CSA, UL Listed

Warranty and Services

Lifetime warranty

Specifications

Specifications

Lifetime
For toolbox, vehicle
Spring mounted bulb, circuit breaker, runs on two D batteries
Polypropylene
8lm
0.13kg
MSHA, CSA, UL
4.8 oz.
Mine Safety Flashlight
10 hr.
22 hr.
Alkaline
Orange
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit