Spectrum Chromatography™ Gas/Liquid Syringes

Manufacturer: Spectrum ChromatographySupplier Diversity Partner 185210

 View more versions of this product

Catalog No. 14-818-30A

  Check Availability
Add to Cart

    Specifications

    Type Gas/Liquid Syringe
    Volume (Metric) 5mL,5mL
    Gauge 22 ga
    Quantity Each
    Connection Type Removable
    Diameter (English) Inner Needle 0.016 in.
    Diameter (English) Outer Needle 0.028 in.
    Diameter (Metric) Inner Needle 0.04cm
    Diameter (Metric) Outer Needle 0.07cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit