Spectrum™ Chromatography Spectra/Chrom™ Aqueous Chromatography Columns

Manufacturer: Spectrum ChromatographySupplier Diversity Partner 124049

 View more versions of this product

Catalog No. 06-650-36

  Check Availability
Add to Cart

    Specifications

    Type Spectra/Chrom™ Aqueous chromatography column
    Length (Metric) 100cm
    Diameter (Metric) Inner 75mm
    Includes 10μm bed support for use with most low-pressure media 0.25 in. O.D. tube fittings
    For Use With Aqueous solutions including most Acids, bases, and Salts
    Max. Pressure 15psi
    Material Fluoropolymer Resin, Polypropylene, Borosilicate Glass, and Nitrile Rubber

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit