Spectrum™ Chromatography Spectra/Chrom™ Organic Chromatography Columns

Manufacturer: Spectrum ChromatographySupplier Diversity Partner 125030

 View more versions of this product

Catalog No. 11-190-246

  Check Availability
Add to Cart

    Specifications

    Type Spectra/Chrom™ Organic chromatography column
    Length (Metric) 80cm
    Diameter (Metric) Inner 25mm
    Includes 10μm bed support for use with most low-pressure media 0.25 in. O.D. tube fittings, Teflon endplates
    For Use With Solvents except for hydrofluoric Acid solutions
    Max. Pressure 40psi
    Material PTFE, Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit