Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Dialysis Reservoir

Provides the optimum environment for laboratory dialysis

$81.00 - $146.00

Specifications

Diameter (English) 4.5 in.
Diameter (Metric) 115mm
Product Type Dialysis Reservoir
Quantity Each
For Use With (Application) Provide the optimum environment for laboratory dialysis
View More Specs

Includes: Silent Swirl stir bar

Products 2
Catalog Number Mfr. No. Capacity (Metric) Height (English) Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Height (English) Height (Metric) Price Quantity & Availability  
08-750-20A
View Documents
Spectrum™
132002
600mL 4.9 in. 125mm
Each for $81.00
Add to cart
 
08-750-20B
View Documents
Spectrum™
132005
1800mL 11.8 in. 300mm
Each for $146.00
Add to cart
 
Description

Description

Stir bar generates vortex to draw dialysis tubing into the center, improving efficiency.

  • 600mL: For RDDs up to 1mL and tubing flat widths up to 16mm
  • 1800mL: For any size RDD and tubing flat widths up to 80mm

For use with Ready-to-Use Dialysis Device (RDD) or standard dialysis tubing

Specifications

Specifications

4.5 in.
Dialysis Reservoir
Provide the optimum environment for laboratory dialysis
Polystyrene
115mm
Each
Silent swirl stir bar
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit