Spectrum™ Disposable Desiccant Plate

Protect dry-dependent samples from exposure to moisture

Manufacturer: Spectrum™ 183578

 View more versions of this product

Catalog No. 07-579

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Outer 8.5cm
    Diameter (English) Outer 3.34 in.
    Material Silica gel
    Disposable Yes
    Product Type Desiccant Plate
    For Use With (Application) Disposable desiccant plates are convenient and easy to use water vapor absorbers
    Height (Metric) 1.5cm
    Height (English) 0.59 in.

    • Silica gel is covered with a highly porous membrane
    • Color changes from blue to pink as gel absorbs water
    • Clear polystyrene base allows visual inspection of the drying agent
    • Silica gel is inert, noncorrosive and nontoxic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit