Spectrum™ Drawer/Ganizers™ Drawer Organizer Units Available on GSA/VA Contract for Federal Government customers only.

Handy compartmentalized trays keep each item in its proper place

Manufacturer: Spectrum™ 144645

 View more versions of this product

Catalog No. 14-334-20B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Width (Metric) 34cm
    Height (Metric) 7.3cm
    Material Polystyrene
    Size S
    Total Positions 7.0
    Width (English) 13.38 in.
    Dimensions (L x W x H) 17.36 x 13.38 x 2.87 in. (44.1 x 34 x 7.3cm)
    For Use With (Equipment) Refrigerators and bench tops
    Height (English) 2.87 in.
    For Use With (Application) Compartmented to hold weigh boats, stir bars, spatulas, ties and other small articles so hard to find in littered drawers
    Length (English) 17.36 in.
    Length (Metric) 44.1cm
    Product Type Small Part Spacer

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit