Spectrum™ DynaGard™ Syringe Filter Tips

With looped hollow fiber membrane to maximize surface area and reduce fouling

Manufacturer: Spectrum™ DG2M23L50S

 View more versions of this product

Catalog No. 08-607-041

  Check Availability
Add to Cart

    Specifications

    Volume (Metric) 1 to 10mL
    Inlet Style Female Luer Lok
    Outlet Style Male Luer Lok
    Pore Size 0.2μm
    Sterile Yes
    Type Syringe Filter Tips
    Material Mixed Cellulose Esters (MCE)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit