Spectrum™ Drawer/Ganizer™ Cylinder Spacers

Sturdy polystyrene racks that slip over a cabinet door edge (1.9 cm thickness) or mounts directly to the wall to provide safe, inverted storage and organization of lab cylinders, ideal for drying glass ware

Manufacturer: Spectrum™ 130030

 View more versions of this product

Catalog No. 14-334-17A

  Check Availability
Add to Cart

    Specifications

    Product Type Cylinder Spacer
    Width (Metric) 10cm,10cm
    Dimensions (L x W) 13.5 x 4 in. (34 x 10cm)
    Autoclavable No
    Holds 4 x 100mL Cylinders,4 x 100mL Cylinders
    Length (English) 13.5 in.,13.5 in.
    Length (Metric) 34cm,34cm
    Width (English) 4 in.,4 in.
    Type Cylinder Spacer

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit