Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device

Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer:  Spectrum™ F235065

 View more versions of this product

Catalog No. 08-607-081


Add to cart

Description

Description

Ready-to-Use and disposable, the Float-A-Lyzer G2 incorporates Biotech Grade Cellulose Ester (CE) membrane tubing into a preasembled dialysis device that is easy-to-use & provides ultimate convenience. Available in volume sizes: 1, 5, and 10 mL. The resealable screw cap is color-coded for 9 available MWCO's and provides open access for easy loading and total sample recovery with a disposable pipet (included for 5 and 10mL sizes). The flotation ring (included) provides buoyancy to maximize dialysis efficiency.

  • Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
  • Leak-proof Luer-Lok™ cap provides easy access with the included syringe for easy loading and sample retrieval
  • Units can also interlock for the simultaneous dialysis of multiple samples
  • Ready-to-use and complete
  • Easy syringe loading (no needle)
  • Total sample recovery
  • Ultrapure Biotech CE (no cleaning)
  • Largest range of MWCOs
  • Maximizes SA & minimizes hold-up volume

Specifications

Specifications

400 to 500μL
Polypropylene
0.25 in.
Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
63mm
Polycarbonate
45mm
Micro Float-A-Lyzer™ Dialysis Device
1mL syringe
Black
Luer lok
6.4mm
2.4 in.
3.5 to 5 kd
1.77 in.
Cellulose Ester
Each
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit