Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Refrig/Arrangers™ Refrigerator Storage Trays

The ideal way to conserve valuable space in refrigerators and freezers (-90°C) as well as organize the laboratory

Manufacturer:  Spectrum™ 183554

 View more versions of this product

Catalog No. 14-334-19A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Made of high-impact polystyrene, these lightweight, sturdy Storage Trays are perfect for safe carrying and storage of glass vials or small bottles.

  • Available in channel and grid designs with a raised front edge designed for labeling and preventing spills
  • Efficient Use of Valuable Space
  • Protects Glass and Plastic Containers
  • Transport from Bench-top to Fridge
  • Secondary Containment for Spills
  • Freezer Storage as low as -90 C
  • 3 Channel Tray Sizes
  • 2 Grid Tray Size
    • Order Info

      Available in channel or grid (individual compartments) configuration. Overall, 13 1/2L x 16W x 2 1/4 in.H (34.3 x 40.6 x 5.7cm).

Specifications

Specifications

12.5 x 16 x 2.25 in. (31.7 x 40.6 x 5.7cm)
Sixty 1.26 x 1.26 in. compartment grid
Large
Polystyrene
5.7cm
40.6cm
2.25 in.
12.5 in.
16 in.
Refrigerator or Arranger Tray
31.7cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit