Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra/Mesh™ Woven Filters for Macrofiltration: Polyproplyene Sheets

Consist of monofilament strands woven into a mesh screen, characterized by precise mesh openings, % open area and mesh thickness

Manufacturer:  Spectrum™ 146418

 View more versions of this product

Catalog No. 08-670-185


Add to cart

Description

Description

There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).

  • Strong, durable, hydrophobic, low adsorption (inert)
  • Best Resistance: acids, alkalis & organics
  • Tolerance: 2-14 pH, up to 130°C
  • Sterilization: Autoclavable
  • 9 Mesh opening sizes: 105-1000µm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm

Specifications

Specifications

Low (inert)
ISO 9001:2008
39%
500μm
610μm
2 to 14
Yes
Hydrophobic
4.65 in2
130°C
Spectra Mesh™ Woven Filter
Polypropylene
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit