Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum™ Spectra/Por Biotech-Grade RC Dialysis Membrane Tubing
A premium dialysis membrane that provides superior molecular selectivity than Standard RC and superior tolerance than Biotech CE
$470.00
Specifications
Product Type | Spectra/Por Dialysis Tubing |
---|---|
Material | Regenerated Cellulose |
Length (English) | 16.4 ft. |
Length (Metric) | 5 m |
Formulation | Packaged dry with glycerin (soak 15 min. in water) |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | MWCO | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | MWCO | Price | Quantity & Availability | |||
08-607-063
|
Spectrum™
133192 |
0.25 in. | 6.4 mm | 3.5 to 5 kD |
Each for $470.00
|
|
08-607-064
|
Spectrum™
133198 |
0.39 in. | 10 mm | 3.5 to 5 kD |
Each for $470.00
|
|
08-607-065
|
Spectrum™
133264 |
0.25 in. | 6.4 mm | 8 to 10 kD |
Each for $470.00
|
|
08-607-066
|
Spectrum™
133270 |
0.39 in. | 10 mm | 8 to 10 kD |
Each for $470.00
|
|
08-607-068
|
Spectrum™
133342 |
0.39 in. | 10 mm | 20 kD |
Each for $470.00
|
|
08-607-067
|
Spectrum™
133336 |
0.25 in. | 6.4 mm | 20 kD |
Each for $470.00
|
|
Description
- Crafted from a regeneration process that yields superior temperature tolerances and chemical compatibilities with the same high purity and selectivity as Biotech CE
- Membrane can tolerate concentrated-weak acids and bases, dilute-strong acids and bases, most alcohols and some mild or dilute organic solvents
- Rigidly controlled porosity for better selectivity and separations
- Ultrapure, does not interfere with molecular activity and function
- 3 MWCOs and 2 tubing flat-widths
- Packaged dry with glycerin (soak 15 min. in water)
- Use with pH 2 to 12 and temp 4 to 60°C
Specifications
Spectra/Por Dialysis Tubing | |
16.4 ft. | |
Packaged dry with glycerin (soak 15 min. in water) | |
4°C to 60°C | |
Frequent dialysis applications, desalting, purification, sample preparation |
Regenerated Cellulose | |
5 m | |
39.2°F to 140°F | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title