Spectrum™ Spectra/Por™ Float-A-Lyzer™ G2 Dialysis Devices

Ready-to-use and disposable, Float-A-Lyzer G2 incorporates biotech-grade cellulose ester (CE) membrane tubing into a preasembled dialysis device that is easy-to-use and provides ultimate convenience for small volume dialysis (1 to 10mL)

Manufacturer: Spectrum™ G235033

 View more versions of this product

Catalog No. 08-607-013

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English)Top 0.9 in.
    Diameter (Metric) Membrane 10mm
    Diameter (Metric)Top 23mm
    Length (Metric) 50mm
    MWCO 20 kd
    Product Type Float-A-Lyzer™ G2 Dialysis Device
    Quantity 12 Pack
    Kit Contents Disposable pipette for 5 and 10mL, flotation ring
    Closure Material Polypropylene
    Closure Type Screw cap
    Color Code Red
    Diameter (English) Membrane 0.39 in.
    For Use With (Application) Ready to use laboratory dialysis devices, highest membrane purity, superior handling and leak prevention, 95 to 98% sample recovery, perfect for dialyzing electro-eluted proteins or chromatography fractions
    Length (English) 1.9 in.
    Membrane Type Cellulose Ester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit