Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Manufacturer:  Spectrum™ 142155

 View more versions of this product

Catalog No. 08-801-33



Description

Description

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

  • Universal design with gentle sealing ridges, will not damage thicker walled tubing
  • Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
  • Easy to open and reseal
  • Color options for sample identification
  • Made of polyamide 6.6 (nylon)
  • Operating temperature: 0° to 90°C
  • Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)

Specifications

Specifications

No
Universal closures for use with all tubing membrane types
32° to 194°F
Sterile
50mm
Dialysis Tubing Closure
Green
Nylon
0° to 90°C
Gamma irradiation, EtO
Cellulose Ester and Regenerated Cellulose
10 Pack
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit