Spectrum™ Spectra/Chrom™ CF-1 Fraction Collector

Combines rugged, reliable mechanical features with highly sophisticated peak separation and collection capabilities

Manufacturer: Spectrum ChromatographySupplier Diversity Partner 124849

 View more versions of this product

Catalog No. 11-191-54

  Check Availability
Add to Cart

    Specifications

    Timer 0.1 to 999.9 min. (1 sec.)
    Width (Metric) 28cm
    Capacity (English) 0.47 or 0.51 in.
    Dimensions (L x W x H) 15.75 x 11 x 4.75 in. (40 x 28 x 12cm)
    For Use With (Application) Used as a stand-alone unit for time, volume or drop fractioning, or in conjunction with an external detector
    Height (English) 4.75 in.
    Height (Metric) 12cm
    Includes Power cord, aluminum support rod, drop counting unit, thirty 6-place racks for 12 or 13mm tubes (one red rack), fittings for 0.062 and 0.12 in. o.d. (1.5 and 3.2mm) and 0.062 in. dia. (1.5mm) tubing
    Length (English) 15.75 in.
    Length (Metric) 40cm
    Width (English) 11 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit