Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra Mesh™ Woven Filters

Filters consist of individual strands woven into a mesh screen, characterized by precise mesh openings, percent open area and mesh thickness

Manufacturer:  Spectrum™ 145771

 View more versions of this product

Catalog No. 08-801-13


Add to cart

Description

Description

There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).

Spectra/Mesh™ Nylon (N) Woven Filters:

  • Properties: Strong, durable, hydrophilic, high adsorption
  • Best Resistance: corrosives
  • Tolerance: 3-10 pH, up to 180°C
  • Sterilization: irradiation
  • 17 Mesh opening sizes: 5-1000 µm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Polyester (P) Woven Filters:
Properties: Strong, durable, mildly hydrophobic, low adsorption
Best Resistance: alkalis and organics
Tolerance: 3-13 pH, up to 140°C
Sterilization: autoclavable
10 Mesh opening sizes: 5-300 °m
5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm & 150mm
1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Polypropylene (PP) Woven Filters:
  • Properties: Strong, durable, hydrophobic, low adsorption (inert)
  • Best Resistance: acids, alkalis and organics
  • Tolerance: 2-14 pH, up to 130°C
  • Sterilization: Autoclavable
  • 9 Mesh opening sizes: 105-1000 µm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Stainless Steel (SS) Woven Filters:
  • Properties: very strong and durable, hydrophilic, high adsorption
  • Best Resistance: corrosives
  • Tolerance: 4-12 pH, up to 180°C
  • Sterilization: Autoclavable & Irradiation
  • 7 Mesh opening sizes: 30-914 µm
  • 2 Disc dia. sizes: 55mm and 90mm
  • 1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ PEEK (PK) Woven Filters:
  • Properties: Medium strength and durability, very hydrophobic, very inert
  • Best Resistance: almost all
  • Tolerance: 1-14 pH, up to 250°C
  • Sterilization: Autoclavable
  • 5 Mesh opening sizes: 35-800 µm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm

Specifications

Specifications

Low (inert)
ISO 9001:2008
5.5cm
34%
130°C
Spectra Mesh™ Woven Filter
Polypropylene
Yes
2.16 in.
Hydrophilic
210μm
308μm
2 to 14
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit