Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra/Por™ Biotech Cellulose Ester (CE) Dialysis Membrane Tubing

Selected MWCOs from 100 to 100,000 Daltons

Manufacturer:  Spectrum™ 131378

 View more versions of this product

Catalog No. 08-671-35


Add to cart

Description

Description

Selected MWCOs from 100 to 100,000 Daltons

  • CE tubing membranes are ideal for desalting, purification, and molecular separation
  • Supplied in 10m (33 ft.) lengths in two rolls of 5m each, in 0.1% sodium azide solution

Order Info

Note:Do not tie—must be used with Spectra/Por nylon closures (08-671-52, -53, -55). Strong polar solvents such as acetone, MEK, or dioxane will irreparably damage membranes. Contact Spectrum Technical Service, 1-800-634-3300, for more information.

Specifications

Specifications

0.39 in.
33 ft.
Spectra/Por™ Dialysis Membrane Tubing
4° to 37°C
Cellulose Ester
Each
Ideal for desalting, purification, and molecular separation
10m
39.2° to 98.6°F
10mm
Supplied in 0.1% sodium azide solution
50000 d
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit