Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum™ Spectra/Por™ Magnetic Weighted Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Supplier: Spectrum™ 132764
Description
Spectra/Por Magnetic Closure Type:
- Made from polypropylene with a fluorocarbon coated magnetic SS bar
- Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency
- 4 sealing width sizes: 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg
- Use with RC dialysis tubing only
- Not for use with CE tubing
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Autoclavable | |
Red | |
0°C to 121°C | |
2 Pack |
Regenerated Cellulose | |
55 mm | |
Magnetic | |
32°F to 250°F | |
Magnetic fluorocarbon coated stainless steel bar | |
Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction