Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Fisherbrand Spectrum Tubes
Reveal the spectra of various gases when discharges pass through them.
Specifications
Length (Metric) | 26.7cm |
---|---|
For Use With (Application) | Provides a visual representation of the energy associated with electron transitions within excited atoms and molecules |
For Use With (Equipment) | Spectrometer |
Length (English) | 10.5 in. |
Material | Glass |
Requires: Discharge apparatus such as spectrum tube power supply, static machine or induction coil
Catalog Number | Product Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Product Type | Price | Quantity & Availability | ||||||
S43998F
![]() |
Oxygen Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S43994F
![]() |
Carbon-di-Oxide Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S44002F
![]() |
Krypton Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S43993F
![]() |
Neon Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S43991F
![]() |
Argon Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S44003F
![]() |
Xenon Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S43997F
![]() |
Nitrogen Spectrum Tube |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S43992F
![]() |
Helium Spectrum Tube |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Provide a visual representation of the energy associated with electron transitions within excited atoms and molecules.
- Made from two glass bulbs connected by a capillary tube
- Rod electrodes at each end have cap and ring terminals
- Small cross-sectional area causes the discharge to produce an especially radiant glow in the capillary
- Wavelength may be determined with a diffraction grating spectrometer (S63131 or S42592)
- Length: 10.5 in. (266mm)
Specifications
26.7cm | |
Spectrometer | |
Glass |
Provides a visual representation of the energy associated with electron transitions within excited atoms and molecules | |
10.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.