Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Speed Pack
Gridded white or black sterilized MCE membranes in continuous folded ribbon for easy dispensing and convenience, compatible with various dispensers (Microsart E-motion EZ-Pak EZ-Pak Curve Whatman Membrane Butler)
$999.00
Specifications
For Use With (Equipment) | Microsart e.motion, EZ-Pak, EZ-Pak Curve, Whatman Membrane Butler |
---|---|
Material | MCE |
Material (Membrane) | MCE |
Sterility | Sterile |
Shape | Disc |
Catalog Number | Mfr. No. | Color | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Pore Size | Quantity | Price | Quantity & Availability | |||
10-486-210
|
GVS
SPNCW02BG47S |
White | 0.2 μm | 150 Pk. |
Pack for $999.00
|
|
|||
10-486-215
|
GVS
SPNCW02BG47S6 |
White | 0.2 μm | 600 Pk. |
Pack for $999.00
|
|
|||
10-486-213
|
GVS
SPNCB04WG47S |
Black | 0.45 μm | 150 Pk. |
Pack for $999.00
|
|
|||
10-486-218
|
GVS
SPNCB04WG47S6 |
Black | 0.45 μm | 600 Pk. |
Pack for $999.00
|
|
|||
10-486-211
|
GVS
SPNCW04BG47S |
White | 0.45 μm | 150 Pk. |
Pack for $999.00
|
|
|||
10-486-216
|
GVS
SPNCW04BG47S6 |
White | 0.45 μm | 600 Pk. |
Pack for $999.00
|
|
|||
10-486-214
|
GVS
SPNCB08WG47S |
Black | 0.8 μm | 150 Pk. |
Pack for $999.00
|
|
|||
10-486-219
|
GVS
SPNCB08WG47S6 |
Black | 0.8 μm | 600 Pk. |
Pack for $999.00
|
|
|||
10-486-212
|
GVS
SPNCW08BG47S |
White | 0.8 μm | 150 Pk. |
Pack for $999.00
|
|
|||
10-486-217
|
GVS
SPNCW08BG47S6 |
White | 0.8 μm | 600 Pk. |
Pack for $999.00
|
|
|||
Description
- Folded ribbons provide user with same quality and reliability as GVS individually packed MCE membranes
- Hands-free convenience, reduce laboratory time and boost lab efficiency
- Boosts rapid flow rate and high throughput for consistent and uniform results
- Pre-sterilized (gamma irradiation) and ready to use product
- Individually sealed filters printed with membrane specification and lot number on clear cover of each sealed filter
- Membranes numbered 1 to 150 to maintain control of ribbon progressive usage
- Contrasting grid lines facilitate counting of colonies
Applications:
- Microbiological culturing and examination of:
- Water
- Beverages
- Beer
- Wine
- Juices
- Waste water
- Pharmaceuticals
- Food
For Use With:
- Microsart E-Motion
- EZ-Pak
- EZ-Pak Curve
- Whatman Membrane-Butler
Options:
- Black membranes with gridded surfaces
- Provides contrast between filter and white/beige microorganisms without need for counter-stain
- White membranes with gridded surfaces
- For general purpose examination and enumeration of microorganisms
- 0.2, 0.45 and 0.8 μm pore sizes
- Pack size 150 or 600 (4 x 150), 47 mm
Notes:
- For 50 mm size please contact GVS sales team
Specifications
Microsart e.motion, EZ-Pak, EZ-Pak Curve, Whatman Membrane Butler | |
MCE | |
Disc | |
47 mm |
MCE | |
Sterile | |
Gamma irradiation |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title