Sper Scientific™ AquaShock™ DO Kit

Measures dissolved oxygen (DO) in either % saturation, ppm or mg/L

Manufacturer: Sper Scientific 850046K/RSD

 View more versions of this product

Catalog No. 10190307

  Check Availability
Add to Cart

    Specifications

    Resolution (Temperature) 0.1°C
    Includes AquaShock™ DO Meter, ATC DO probe, AC adapter, manual, warranty card, probe input covers, protective, Foam lined, hard shell carrying case
    Certifications/Compliance cUL, US, RoHS
    Accuracy (DO) ±1.0% FS
    Resolution (DO) 0.01mg/L
    Temperature (English) Range 32° to 122°F
    Accuracy (Temperature) ±0.5°C
    Display Type LED
    Inputs BNC
    Probe Type ATC DO probe with 10 ft. cable
    Battery Life >200 hr.
    Battery Type Rechargeable Lithium Ion
    IP Rating 67
    Weight (English) 1 lb.
    Weight (Metric) 0.47kg
    Operating Limits Ambient Temperature Range 0° to 50 °C
    Range (DO) 0 to 19.99mg/L
    Saturation Range 0 to 199.9%
    Saturation Resolution 0.1%
    Temperature (Metric) Range 0° to 50°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit