Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sper Scientific™ Datalogging Indoor Air Quality Meter Products for Science Education

Portable measurement and datalogging of Indoor Air Quality parameters: Air Temperature, RH, CO2, Dew Point and Wet Bulb.

Manufacturer:  Sper Scientific™ 800050

Catalog No. S14302

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Datalogging IAQ meter, CD (USB Driver and Logger Software), USB Connector Cable, Tripod screw, soft carrying case, six AAA batteries, AC Adapter, instruction manual

Description

Description

  • Recalls maximum and minimum CO2 readings
  • User selectable audible maximum alarm
  • Automatic Baseline Calibration (ABC) and maintenance free NDIR (non-dispersive infrared) CO2 sensor for long-term accuracy, stability and reliability
  • Calibrates to air and has a hold function
  • Records up to 32,000 data points of temperature, RH and CO2 that can be downloaded using a USB cable and software
Specifications:
  • Temperature Range: -10° to +50°C (-14° to +122°F)
  • Temperature Resolution: 0.1°C/0.1°F
  • Temperature Accuracy: ±1°C (±2°F)
  • RH Range: 10 to 90%
  • RH Resolution: 0.1%
  • RH Accuracy: ±5% (at 25°C)
  • CO2 Range: 0 to 9999 ppm
  • CO2 Resolution: 1 ppm
  • CO2 Accuracy: ±75ppm + 5% of rdg (0 to 5000 ppm)
  • Dimensions: 21 x 5.7 x 5.1cm (8.25 x 2.25 x 2 in.)
  • Weight: 198g (7 oz.)
Applications
Ideal for measuring indoor air quality in crowded public spaces with potentially high levels of CO2 (carbon dioxide) such as offices, factories, classrooms, hospitals and hotels.

Certifications

CE marked

Compliance

RoHS

Warranty and Services

Five years.

Specifications

Specifications

Education
CE marked, RoHS
Datalogging IAQ meter, CD (USB Driver and Logger Software), USB Connector Cable, Tripod screw, soft carrying case, six AAA batteries, AC Adapter, instruction manual
-14° to +122°F
7 oz.
21 x 5.7 x 5.1cm (8.25 x 2.25 x 2 in.)
Five years
CO2: 0 to 9999 ppm
Six AAA batteries
10 to 90%
Temperature: 0.1°C/0.1°F; RH: 0.1%; CO2: 1 ppm
-10° to +50°C
198g
Indoor Air Quality parameters: Air Temperature, RH, CO2, Dew Point and Wet Bulb
Temperature: ±1°C (±2°F); RH: ±5% (at 25°C); CO2: ±75ppm + 5% of rdg (0 to 5000 ppm)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit