Sper Scientific Graphic Display Sound Meters

Covers 30-130dB in the A scale and 35-130dB in the C scale with a resolution of 0.1dB and an accuracy of ±1.5dB

Manufacturer: Sper Scientific 840028C

 View more versions of this product

Catalog No. 19-035-018

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Graphic Display Sound Meter
    Warranty 5 Years
    Accuracy ±1.5dB
    Certifications/Compliance CE, NIST, ANSI S1.4, IEC 651 Type 2, OSHA
    Display Type LCD
    Dynamic Range 30 to 80dB, 40 to 90dB, 50 to 100dB, 60 to 110dB, 70 to 120dB, 80 to 130dB
    Humidity Range 10 to 90%
    Includes Windscreen, 9V battery, instructions, hard shell carrying case, 6mm electric condenser microphone
    Measurement Range 30 to 130dB
    Resolution 0.1dB
    Response Time 0.2sec. fast, or 1.5sec. slow
    Temperature Range (English) 32° to 122°F
    Temperature Range (Metric) 0° to 50°C
    Weight (English) 8.5 oz.
    Weight (Metric) 240.97g
    Hertz 31.5Hz to 8KHz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit