Sperian Freedom Disposable Respirators

Ideal for occasional users

Manufacturer: Honeywell Safety Products 14150014

 View more versions of this product

Catalog No. 17-981-30B

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications NIOSH 42CFR84
    Quantity 1
    Disposable Yes
    Filter Type Organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, and hydrogen sulfide (escape only) or hydrogen fluoride
    For Use With (Application) Fire protection, medical, pharmaceutical, transportation
    Harness Style Thermoplastic elastomer
    Includes Filter Pad, Organic Vapor Cartridge, Retainer, Reusable Bag
    Material (Faceshield) Thermoplastic Elastomer
    Size Medium
    Weight (Metric) 0.34kg
    Suspension Type Yolk and cradle
    Weight (English) 0.75 lb.
    Product Type Half Mask Respirator
    Color Code Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit