Sperian Survivair Airline Hoses

Manufacturer: Honeywell Safety Products 930801

 View more versions of this product

Catalog No. 18-231

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Continuous supply air respirator
    Product Type Standard Pressure Hose
    Length (Metric) 762cm
    Length (English) 300 in.
    Material PVC
    Diameter (Metric) Interior 0.93cm
    Diameter (English) Interior 0.37 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit