SPEX™ SamplePrep 8000 Series Mixer/Mill™ Accessories Available on GSA/VA Contract for Federal Government customers only.

For use with 8000D and 8000M Mixer/Mills

Manufacturer: SPEX™ SamplePrep 5004

 View more versions of this product

Catalog No. 5004

  Check Availability
Add to Cart

    Specifications

    Composition W, C, Co, Ta, Ti, Nb
    Diameter (English) Outside 0.74 in.
    Diameter (Metric) Outside 1.9cm
    For Use With (Application) Ideal for mixing and grinding samples, slurry grinding
    Hardness 8.5+
    Height (English) 2 in.
    Height (Metric) 5.08cm
    Includes Two slip on Delrin™ caps with Tungsten Carbide inserts, six disposable Methacrylate center cylinders and two 0.31 in. Tungsten Carbide grinding balls
    Length (English) 2 in.
    Length (Metric) 5.08cm
    Load Capacity (English) Centralized 0.1 oz.
    Load Capacity (Metric) Centralized 3mL
    Material Tungsten Carbide
    Sample Volume (English) 0.01 to 0.05 oz.
    Sample Volume (Metric) 0.5 to 1.5mL
    Size (English) 0.002 lb.
    Size (Metric) 1g
    Volume (English) 0.16 oz.
    Volume (Metric) 5mL
    For Use With (Equipment) 8000D, 8000M mixer/mills
    Product Type Grinding Vial Set

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit