Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SPEX™ SamplePrep Cryo-Blocks
Enables high-throughput cryogenic grinding in the Spex Geno/Grinder.
$855.00 - $1548.00
Specifications
Product Type | Cryo Block |
---|---|
For Use With (Application) | Ideal for High Throughput Cryogenic Grinding and to Preserve Pesticides, RNA, Proteins and Other Temperature Sensitive Samples |
For Use With (Equipment) | Spex Geno/Grinder |
Material | Aluminum |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
26-62
|
SPEX™ SamplePrep
2662 |
24 x 5 mL Polycarbonate vials, each pair holds up to 48 vials |
Pair for $855.00
|
|
|||||
26-60
|
SPEX™ SamplePrep
2660 |
6 x 15 mL Short Polycarbonate vials, each pair holds up to 12 cryovials |
Pair for $983.00
|
|
|||||
26-63
|
SPEX™ SamplePrep
2663 |
24 x 5 mL Polyethylene vials, each pair holds up to 48 vials |
Pair for $855.00
|
|
|||||
26-61
|
SPEX™ SamplePrep
2661 |
15 x 15 mL Polycarbonate cryovials, each pair holds up to 30 cryovials |
Pair for $1,535.00
|
|
|||||
26-64
|
SPEX™ SamplePrep
2664 |
6 x 50 mL Polycarbonate cryovials or 6, 50 mL Polyethylene cryovials, each pair holds up to 12 cryovials |
Pair for $1,548.00
|
|
|||||
Description
- Chilled in the 2600 Cryo-Station and then used for high-throughput cryogenic grinding
- Maintain samples at liquid nitrogen temperatures during tissue homogenization and cell lysis
- Preserve pesticides, RNA, and proteins for heat sensitive extraction methods
- Increase yields by grinding samples at sub-zero temperatures
- Durable aluminum construction
- Holds six 2251-PC 15 mL short polycarbonate vials
- Each pair holds up to 12 vials for rapid and efficient sample preparation
- Used two at a time in the standard clamp assembly to keep it in balance
- Holds fifteen 2252-PC-30 15 mL polycarbonate cryovials
- Each pair holds up to 30 Cryovials for rapid and efficient sample preparation
- Must be used two at a time in the large capacity clamp assembly to keep it in balance
- Holds twenty-four 2241-PC 5 mL polycarbonate vials (as used in 2240-PC 5 mL polycarbonate vial set)
- Each pair holds up to 48 vials for rapid and efficient sample preparation
- Used two at a time in the Standard Clamp Assembly to keep it in balance
- Holds twenty-four 2241-PE 5 mL polyethylene vials (as used in 2240-PE 5 mL polyethylene vial set)
- Each pair holds up to 48 vials for rapid and efficient sample preparation
- Used two at a time in the Standard Clamp Assembly to keep it in balance
- Holds six 2252-PC-48 50 mL polycarbonate cryovials or six 2252-PC-48 50 mL polyethylene cryovials
- Each pair holds up to 12 Cryovials for rapid and efficient sample preparation
- Must be used two at a time in the large capacity clamp assembly to keep it in balance
Specifications
Cryo Block | |
Ideal for High Throughput Cryogenic Grinding and to Preserve Pesticides, RNA, Proteins and Other Temperature Sensitive Samples | |
Spex Geno/Grinder | |
Aluminum |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title