SPEX™ SamplePrep Disposable XRF X-Cell™ Sample Cups Window Film Available on GSA/VA Contract for Federal Government customers only.

Strong and durable window film. SPEX SamplePrep Disposable XRF X-Cell Sample Cups Window Film covers the cell and serves as the sample window, allowing uniform transmission of X-rays.

Manufacturer: SPEX™ SamplePrep 3521

 View more versions of this product

Catalog No. 046758

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 2.5 in.
    Diameter (Metric) Outer 6.35cm
    Quantity 500/box
    Product Type Window Film
    Format 2.5 in. dia. circles
    Thickness 0.2mil
    Material Polypropylene

    • Minimizes leaks that could damage the spectrophotometer

    Order Info

    Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit