Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ XRF Prep-Aid™ Grinding Aids and Sample Binders
Prepare samples for reproducible and contamination-free results with XRF Prep-Aid™ Grinding Aids and Sample Binders.
$112.00 - $640.00
Specifications
For Use With (Application) | Samples Which Crumble or Ablate After Pressing |
---|---|
Particle Size | ≤20 μm |
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
3642-150
|
Cole-Parmer™
3642150 |
Cellulose Binder | 150 g |
Each for $140.00
|
|
||||
3642-450
|
Cole-Parmer™
3642450 |
Cellulose Binder | 450 g |
Each for $326.00
|
|
||||
3644-450
|
Cole-Parmer™
3644450 |
Ultrabind | 450 g |
Each for $640.00
|
|
||||
3646-150
|
Cole-Parmer™
3646150 |
Paraffin Binder | 150 g |
Each for $112.00
|
|
||||
3646-450
|
Cole-Parmer™
3646450 |
Paraffin Binder | 450 g |
Each for $229.50
|
|
||||
Description
Ideal for samples which crumble or ablate after pressing.
- Select binders from powder, tablet, or liquid form depending on your application.
- High-quality sample preparation is the key to achieving consistent and reliable analytical results.
- Powders are ideal for samples that crumble or ablate after pressing.
- They blend quickly and completely with samples to form XRF (x-ray fluorescence) sample disks.
- Tablets are an efficient way to add binder to XRF sample disks.
- Liquid easily mixes with the sample.
Specifications
Samples Which Crumble or Ablate After Pressing | |
≤20 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title