SPEX™ SamplePrep Xpress™ Accessories: Die Sets Available on GSA/VA Contract for Federal Government customers only.

Used to form sample disks

Manufacturer: SPEX™ SamplePrep 3616

 View more versions of this product

Catalog No. 3616

  Check Availability
Add to Cart

    Specifications

    Product Type Die Set Pellet
    Includes Evacuable die body, base, plunger, two 35mm polished steel pellets, o-ring vacuum seals and knock out ring for sample disk extraction
    Weight (English) 8.8 lb.
    Weight (Metric) 4kg
    Diameter (English) 1.3 in.
    Diameter (Metric) 35mm
    For Use With (Application) To form 35mm sample disks
    For Use With (Equipment) For XRF analysis, 3616w 35mm sleeve and plunger set

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit