SPEX™ SamplePrep Xpress™ Accessories: Die Sleeve and Plunger Sets Available on GSA/VA Contract for Federal Government customers only.

For xrf disks with binder matrix supporting a layer of sample

Manufacturer: SPEX™ SamplePrep 3614W

 View more versions of this product

Catalog No. 3614W

  Check Availability
Add to Cart

    Specifications

    Product Type Sleeve And Plunger Set
    Includes Instructions
    Diameter (English) 1.5 in.
    Diameter (Metric) 40mm
    For Use With (Application) For XRF disks with binder matrix supporting a layer of sample
    For Use With (Equipment) For 3614 40mm evacuable pellet die set and any prepaid™ sample binder

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit