Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Liquid Safety Solutions Spilfyter™ Dual Cleaning Station: Wipe Kit & Sanitizer Mounts
These free standing Dual Cleaning Stations can strategically mount your Spilfyter™ wipe kits close to the work spaces and equipment that need them the most.
Specifications
Product Type | Dual Cleaning Station |
---|---|
Dimensions (L x W) | Bucket mount header: 16 x 15 in. |
Height (English) | Stand: 46 in., Bucket: 36 in. |
Includes | Fixture only, does not include a wipe kit |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-066-818
|
Liquid Safety Solutions
944STATION46DBL |
Black | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Free standing dual mount cleaning and sanitizing station
- Includes a bucket attachment for the wipe kit and a hand sanitizer mount (dispenser not included)
- Set up cleaning and disinfecting stations strategically throughout your facility or campus
- Powder-coated steel
- Fixture only, does not include a wipe kit or hand sanitizer dispenser
Specifications
Dual Cleaning Station | |
Bucket mount header: 16 x 15 in. | |
Stand: 46 in., Bucket: 36 in. | |
Fixture only, does not include a wipe kit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title