Spilfyter™ Hazmat Sorbents

Use for aggressive or unknown leaks or spills—offer a “no-decision” response

Manufacturer: NPS CorporationSupplier Diversity Partner S230

 View more versions of this product

Catalog No. 19-812-543

  Check Availability
Add to Cart

Alert

When picking up fuming acids, such as nitric and sulfuric, as well as strong oxidizers, care should be taken because they may degrade the sorbent material.


    Specifications

    Capacity (English) 15 gal.
    Capacity (Metric) 56.8L
    Length (Metric) 1.2m
    Length (English) 4 ft.
    Product Type Sorbent sock
    Weight (English) 3 in.
    Weight (Metric) 7.6cm
    Capacity 15 gal., 56.7L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit