Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Lab and Cleanroom Kollect-a-Kem™ Sorbents
Available in low-lint and extra-low-lint pads and rolls
Supplier: FyterTech Nonwovens 225122
Description
Low-Lint Pads and Pillows
- Use in work areas to keep them safe from spills and chemical overruns
- Constructed from premium fine fiber Spilfyter Hazmat Pads encased in tear-resistant, Low-Lint Spunbond fabric
- Made from Spilfyter Premium Hazmat Sorbents with extra-low-lint heat-pressed material
- Provide for a 100% lint-free cleanroom
- Note: It is the end user's responsibility to determine if these sorbents are suitable for use prior to allowing them into the cleanroom environment.
Specifications
White | |
7.5 L | |
Extra Low-lint Sorbent Pad | |
Heavyweight | |
12 in. | |
12 in. | |
6 lb. |
2 gal. | |
Polypropylene | |
Keep work areas safe, free from spills and from liquid or chemical over-run | |
12 x 12 in. (30.48 x 30.48 cm) | |
30.48 cm | |
30.48 cm | |
3 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction